Shop All Epoxy & Structural Adhesives
Loctite
Structural Adhesive, AA H8003 Series, Dual-Cartridge, 10:1 Mix Ratio
Mfr # 2244127
Zoro # G410877749
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Dual-Cartridge
- Mixing Ratio 10:1
- Working Time 7 min
- Series AA H8003
- Resin Type Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 2244127
- Zoro # G410877749
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
Structural Adhesive, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Light Blue, Features Impact Resistant, Peel Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Marine Grade Yes, Materials Bonded Methacrylate Adhesive System, VOC Content Weight Percentage 4.02 Percent, Working Time 7 min, Resin Type Acrylic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON High Strength Epoxy 1 oz (52345)
- SIKA High Performance Construction Adhesive (112729)
- 3M 32 mil Acrylic Foam Tape Grey, 1in x 18yd (RP+080GF)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- LOCTITE Wood Glue, Pneu-Wear Series, Honey Cream, 16 oz, Bottle, 2:01 Mix Ratio, Not Rated Functional Cure (235598)
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- LOCTITE Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure (398459)
- LOCTITE Structural Adhesive, AA 332 Series, Cartridge (232743)
- LOCTITE Glue Stick, AA H8600 Series, Tan, Dual-Cartridge, 10:50 Mix Ratio (2060835)
- 3M SCOTCH-WELD Instant Adhesive, Clear, Bottle (S/W)
- Loctite Epoxy & Structural Adhesives