Shop All Epoxy & Structural Adhesives
Loctite
Structural Adhesive, AA H8003 Series, Cartridge
Mfr # 2494409
Zoro # G010877804
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Dual-Cartridge
- Working Time 7 min
- Series AA H8003
- Resin Type Acrylic
- Application Method Two-part Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 2494409
- Zoro # G010877804
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
Structural Adhesive, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Light Blue, Features Impact Resistant, Peel Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Marine Grade Yes, Materials Bonded Methacrylate Adhesive System, VOC Content Weight Percentage 4.02 Percent, Working Time 7 min, Resin Type Acrylic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX 201201 US Aluminum Gray 300 ML Ctg (90854)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW5)
- SHURTAPE Masking Tape, Red, 24mm x 55m, PK36 (CP 631)
- SP SCIENCEWARE Label Tape, Orange, 1 in., PK3 (F13488-0100)
- LOCTITE Epoxy Adhesive, E-00CL Series, Gray, Pail, 1:01 Mix Ratio, 15 min Functional Cure (237095)
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- LOCTITE Structural Adhesive, AA H8003 Series, Dual-Cartridge, 10:1 Mix Ratio (2244127)
- LOCTITE Epoxy Adhesive, E-20HP Series, Tan, Syringe, 2:01 Mix Ratio, 2 hr Functional Cure (237107)
- LOCTITE Glue, 608 Series, White, 2 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (398455)
- LOCTITE Accelerator, E-40FL Series, Clear, 1.75 fl oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (237102)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- Loctite Epoxy & Structural Adhesives