Shop All Epoxy & Structural Adhesives
Loctite
Structural Adhesive, AA 331 Series, Syringe
Mfr # 1057673
Zoro # G811327423
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Syringe
- Shear Strength 1,600 psi
- Series AA 331
- Resin Type Acrylic
- Interior/Exterior Interior/Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1057673
- Zoro # G811327423
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Acrylic Adhesive |
Container Type | Syringe |
Shear Strength | 1,600 psi |
Series | AA 331 |
Resin Type | Acrylic |
Interior/Exterior | Interior/Exterior |
Full Cure Time | 48 hr |
Standards | OSHA 29 CFR 1910.1200 |
Cure Method | Activator |
VOC Content Weight | 9.35 g/L |
Hardness at Full Cure | 86 Shore D |
Peel Strength | 10 lb/in |
Marine Grade | Yes |
Cured Color | Light Yellow |
Alternate Product Name | LOCTITE |
Features | Chemical Resistant |
VOC Content Weight Percentage | 0.85% |
Compatible Activator | Loctite 7387 |
Total Volume | 25 mL |
Tensile Strength | 1600 psi |
Materials Bonded | Metal |
Primary Applications | Metals |
Adhesive Consistency | Thick Liquid |
Maximum Viscosity | 19,000 cps |
Description
Acrylic Adhesive, Compatible Activator Loctite 7387, Container Type Syringe, Cure Method Activator, Cured Color Light Yellow, Features Chemical Resistant, Interior/Exterior Interior/Exterior, Marine Grade Yes, Materials Bonded Metal, VOC Content Weight 9.35 g/L, VOC Content Weight Percentage 0.85 Percent, Resin Type Acrylic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Tan, 48mmx55m (232)
- SCOTCH Duct Tape No Residue (2425HD)
- SAKRETE 50 lb. Gray Non-Shrink Grout (120025)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, LP Brown (9003-0-5)
- LOCTITE Bonder Expoxy Plastic 25 Ml (1360788)
- LOCTITE Construction Adhesive, EA 9017 Series, Beige, 10.5 oz, Cartridge, 1:01 Mix Ratio (1324007)
- LOCTITE Glue Stick, AA H8000 Series, White, Cartridge, 10:1 Mix Ratio (411833)
- LOCTITE Epoxy, FIXMASTER FAST CURE EPOXY 4 gm (LOC21425)
- LOCTITE Hot Melt Adhesive, 151 Series, Clear, Dual-Cartridge, 2.5:1 Mix Ratio, 3 hr Functional Cure (1373435)
- LOCTITE Hot Melt Adhesive, EA E04 Series, Brown, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (2061385)
- JB INDUSTRIES Epoxy Adhesive, Heat-Seal Stik Series, Green, Stick, 1 min Functional Cure (11575)
- Loctite Epoxy & Structural Adhesives