Shop All Epoxy & Structural Adhesives
Loctite
Structural Adhesive, AA 312 Series, White, Cartridge
Mfr # 228173
Zoro # G010877705
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Type Cartridge
- Functional Cure 2 min
- Mixing Ratio No Mix
- Shear Strength 1,421 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 228173
- Zoro # G010877705
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
Structural Adhesive, Compatible Activator Loctite 734, Loctite 736, Container Type Cartridge, Cure Method Activator, Cured Color Translucent Amber, Features Fast Fixture Time, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade Yes, Materials Bonded Ceramics, Glass, Metal, VOC Content Weight 30 g/L, VOC Content Weight Percentage 3 Percent, Water Resistance Not Water-Resistant, Working Time 1 min, Resin Type Acrylic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE RTV Sealant, Black, Cartridge, 300 mL (193997)
- COMMAND Refill Strips, Removable, Holds Up to 2 lbs, 0.63 x 1.75, Clear, PK9 (17021CLR-ES)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-4" X 300')
- LOCTITE Epoxy Adhesive, E-20HP Series, Tan, Syringe, 2:01 Mix Ratio, 2 hr Functional Cure (237107)
- LOCTITE Wood Glue, E-00NS Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (233962)
- LOCTITE Epoxy Adhesive, E-00CL Series, Gray, Pail, 1:01 Mix Ratio, 15 min Functional Cure (237095)
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- LOCTITE Epoxy Adhesive, 608 Series, Clear, Tube, 1:01 Mix Ratio, 15 min Functional Cure (398456)
- LOCTITE UV Cure Adhesive, AA 3525 Series, Clear, Bottle (234691)
- 3M Acrylic Adhesive, DP190 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 10 hr Functional Cure (190)
- Loctite Epoxy & Structural Adhesives