Shop All Dispensing Syringe Needles, Tips & Caps
Loctite
Squeeze Bottle Kit, Plastic 10 PK White
Mfr # 475361
Zoro # G6206557
product price: $41.15
/pk 10, $4.12/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adhesive
- For Use With Instant Adhesives
- Color White
- Material Plastic
- Size 0.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 475361
- Zoro # G6206557
- UPC # 079340174320
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 0.8 oz |
Details
Item | Squeeze Bottle Kit |
Type | Adhesive |
For Use With | Instant Adhesives |
Color | White |
Material | Plastic |
Dispenses | Adhesives |
Includes | Cap |
Capacity | 0.8 fl oz |
Product Type | Squeeze Bottle |
Connection Type | Threaded |
Description
Squeeze Bottle Kit, Capacity 0.8 fl oz, Color White, Connection Type Threaded, Dispenses Adhesives, For Use With Instant Adhesives, Includes Cap, Squeeze Bottle, Material Plastic, Product Type Squeeze Bottle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR PUTTY 3.68 Oz Dark Walnut Waterborne Putty (230)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- TAPECASE Metalized Film Tape, Red, 3 In. x 5 Yd. (15D497)
- POWERS FASTENERS Dewalt eng. by Powers Ext Mix Nozzle w/8" Ext For Powers Pure50+ Quik Shot Adhesive Anchor 2/Pk (08294-PWR)
- LOCTITE Mixing Nozzle, 11 13/64 in Length, Polyethylene 10 PK Orange (1084092)
- LOCTITE Mixing Nozzle, 9 13/64 in Length, Polyethylene 10 PK Orange (1084255)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G508)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX5)
- TOUCH 'N SEAL Filter, Multipurpose Application, Gold (7565000170)
- ZORO SELECT Male Luer Lock to Male Luer Lock, 316 stainless steel Silver (G525)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW7)
- Loctite Dispensing Syringes, Bottles & Tips