Shop All Instant Adhesives
Loctite
Spray Adhesive, Orange, 148.5 lb, Cylinder
Mfr # 2627062
Zoro # G005297471
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 2627062
- Zoro # G005297471
- UPC # 79340653573
- Country of Origin Germany
- Category Instant Adhesives
Description
Loctite Extreme Glue is an all-purpose glue that is incredibly strong and easy to use. It's simple to use thanks to a unique non-foaming formula that allows for no-mess application. Our glue is also extremely durable and versatile because it harnesses the power of two different technologies developed with our Loctite industrial expertise. All of this makes our glue an ideal adhesive to use for a variety of tasks including repairing crafting and building projects. Extreme Glue dries crystal-clear doesn’t wrinkle paper and sets without clamping so it's great for any hobby from scrapbooking to woodworking. Plus our adhesive is shock-temperature and water-resistant so it can be incorporated into indoor and outdoor projects. Because it forms a secure bond on nearly any surface - from wood to glass - it's especially good for horizontal applications. So whether you’re a contractor or hobbyist Loctite Extreme Glue is the perfect addition to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER Retaining Compound, ANL-RC Series, Green, Liquid, High Strength, 50ml Bottle (FG06172)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 24 hr Full Cure, 3.7 oz, Tube (82049)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/16 In. W, 75 Ft. L (28005)
- LOCTITE Instant Adhesive, 410 Series, Black, 0.1 oz, Tube (233757)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.7 oz, Tube (135471)
- LOCTITE 380 Toughened Instant Adhesive, Black, 1 lb Bottle (135424)
- LOCTITE 454 Prism Instant Adhesive, Surface Insensitive Gel 10 gm Net Wt. Syringe (LOC21925)
- LOCTITE Wood Glue, 444 Series, Natural Tan Wood, 18 oz, Bottle (2765047)
- LOCTITE 495 Super Glue Liquid, 487236 (487236)
- FLEX SEAL Flex Glue, Pro Formula, 9 oz, Dries Clear (GFSCLRR09)
- Loctite Instant Adhesives