Loctite

Silicone


product price: $31.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Specific Gravity 1.03
  • Standards ASTM D3278, OSHA Hazard Communication Standard 29 CFR 1910.1200
  • For Material Type PVC
  • Full Cure Time 1 day
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size and Type 6.42 fl oz Pressurized Can with Trigger
Container Size Range 5.1 oz to 10 oz
Container Size 6.42 fl oz
Maximum Gap Fill Size 0.25 in

Description

RTV Gasket Maker, Color Blue, Container Size 6.42 fl oz, Container Type Pressurized Can with Trigger, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 5019, Working Time 30 min, Product Form Paste, For Fluid Type Motor Oil, Water, For Material Type PVC, Standards ASTM D3278, OSHA Hazard Communication Standard 29 CFR 1910.1200, Chemical Base RTV Silicone

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.