Shop All Caulks & Sealants
Loctite
Sealant, 85 g, Tube, White, Silicone Base
Mfr # 135506
Zoro # G5266055
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Tube
- Sealant Base Silicone
- Application For Superior Bonding and Sealing Properties to Most Surfaces, Potting, Coating or Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 135506
- Zoro # G5266055
- UPC # 079340594302
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 85 g |
Description
Sealant, Container Type Tube, Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Paintable, Shrink-Proof, Waterproof, Standards UL 94 HB, CFIA, Flash Point Greater Than 199.94 Degrees F, Sealant Base Silicone, Specific Gravity 1.01
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE GAL Acrylic Concre Seal (8730-02)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (1205)
- LOCTITE Threadlocker 272 - High Temperature/Red, 492143 (492143)
- 3M 3M 4646 VHB Tape 0.5" x 5yd, Dark Gray, 25 mil (4646)
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silane Modified Polymer Base (1560557)
- LOCTITE 569 Thread Sealant, Hydraulic Sealant (LOC56931)
- LOCTITE Polyseamseal White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (2138420)
- LOCTITE OSI QUAD MAX 1868690 Sealant, Bronze, -14 to 158 deg F, 9.5 oz Cartridge (4277B)
- LOCTITE Polyurethane, White, Tube, 300 mL (2799582)
- LOCTITE Polyseamseal White Acrylic Latex Tub and Tile Adhesive Caulk 10 oz (2154739)
- HOMAX TUB & TILE REFINISH SPRY (720771)
- Loctite Caulks & Sealants