Shop All Retaining Compounds
Loctite
Retaining Compound 660, 1.7 fl oz, Tube, Silver
Mfr # 135527
Zoro # G1222234
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shear Strength (PSI) 3,335 psi
- Optimal Usage Temperature -65 Degrees to 300 Degrees F
- Color Silver
- Compatible Materials Steel
- Gap Fill Size - Retaining Compounds 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 135527
- Zoro # G1222234
- UPC # 079340660403
- Country of Origin United States
- Category Retaining Compounds
Dimensions
Gap Fill Size - Retaining Compounds | 0.02 in |
Container Size | 1.7 fl oz |
Container Size - Adhesives | 1.69 oz |
Maximum Gap Fill Size | 0.25 mm - 0.5 mm |
Size | 50ml |
Gap Fill Size | 0.02 in |
Filling Gap Size | Up to 0.020" |
Description
Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Loose Fitting Parts, Series 660, Container Size 1.7 fl oz, Container Type Tube, Maximum Gap Fill Size 0.02 in, Working Time 15 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Silver, Full Cure Time 1 day, Shear Strength 2,490 psi, Standards 29 CFR 1910.1200, Chemical Base Urethane Methacrylate, Clean Up Method Solvent, Wire Brush, Compatible Primer Series Excel 611
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Driveway Asphalt Resurfacer, 532, 5 gal, Pail, Black/Brown, 250 to 500 sq ft Coverage (HE532074)
- 3M Yellow Duct Tape 3920-YL, 1.88"x20yd, PK12 (3920-YL)
- CAULK-EZ Caulk-EZ Tooling Aid, 2.5 oz, Aerosol Spray, Clear (EZ4T)
- HARDMAN Urethane Adhesive, Double/Bubble D-50 Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4022-BG10)
- LOCTITE Retaining Compound, 660 Series, Quick Metal, Silver, Paste, 6 mL Tube (209765)
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 50 mL Bottle (1835920)
- LOCTITE Retaining Compound, 1,700 psi, 50 mL (231121)
- LOCTITE 680 Retaining Compound, Slip fit/High Strength/High Viscosity 50 ml Bottle. (LOC1835201)
- LOCTITE Retaining Compound, 680 Retaining Compound Slip fit, Hi-Strength, Hi-Viscosity 1 (LOC1835205)
- LOCTITE Retaining Compound, 638 Series, Green, Liquid, High Strength, 250 mL Bottle (1835925)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 1L Jug (54800)
- Loctite Retaining Compounds