Shop All Retaining Compounds
Loctite
Retaining Compound, 640 Series, Green, Liquid, High Temperature, Extended Working Time, 250mL Bottle
Mfr # 135521
Zoro # G5057753
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shear Strength (PSI) 3,000 psi
- Optimal Usage Temperature -65 Degrees to 350 Degrees F
- Color Green
- Compatible Materials Steel
- Gap Fill Size - Retaining Compounds 0.007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 135521
- Zoro # G5057753
- UPC # 079340640412
- Country of Origin United States
- Category Retaining Compounds
Dimensions
Gap Fill Size - Retaining Compounds | 0.007 in |
Container Size | 8.5 fl oz |
Container Size - Adhesives | 8.45 oz |
Maximum Gap Fill Size | 0.007 in |
Size | 250mL |
Gap Fill Size | 0.007 in |
Filling Gap Size | 0.007" |
Description
Retaining Compound, For Material Type Steel, Retaining Compounds Properties Extended Working Time, Series 640, Container Size 8.5 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.007 in, Working Time 2 hr, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,175 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Urethane Methacrylate, Clean Up Method Solvent, Wire Brush
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- DAP Dynagrip 28OZ Adhesive (7079827510)
- ECLECTIC PRODUCTS 23 Oz Natural Famowood Solvent Based Original Wood Filler (36021126)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- LOCTITE Retaining Compound, 640 Series, Green, Liquid, High Temperature, Extended Working Time, 50 mL Bottle (135520)
- LOCTITE Retaining Compound, 1,700 psi, 50 mL (231121)
- LOCTITE Loctite 442-1835922 648 Retaining Compound Pressfithighstren Rapidcure 10 ml (442-1835922)
- LOCTITE Retaining Compound, 603 Series, Green, Liquid, Press Fit, Oil Tolerant, 50 mL Bottle (231099)
- LOCTITE Retaining Compound, 620 Series, Green, Liquid, High-Temperature Resistant, 250 mL Bottle (135515)
- LOCTITE Retaining Compound, 680 Series, Green, Liquid, High Strength, 50 mL Bottle (1835201)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 1L Jug (54800)
- Loctite Retaining Compounds