Shop All Instant Adhesives
Loctite
QuickTite Super Glue Gel, Instant Adhesive
Mfr # 636095
Zoro # G000006993
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size Attribute Value
- Container Type Attribute Value
- Color Attribute Value
- Base Type Attribute Value
- Dry Time Attribute Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 636095
- Zoro # G000006993
- UPC # 79340391239
- Country of Origin Unknown
- Category Instant Adhesives
Dimensions
Container Size | Attribute Value |
Details
Item | Attribute Value |
Container Type | Attribute Value |
Color | Attribute Value |
Base Type | Attribute Value |
Dry Time | Attribute Value |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can (PR100)
- MAGNA VISUAL Magna Visual® Vinyl Chart Tape, 324"W x 1/4"H, Black (CT8-B)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- LOCTITE Longneck Bottle Super Glue, 0.18 oz, Dries Clear (230992)
- LOCTITE Super Glue, 0.11 oz, Dries Clear, PK3 (1710908)
- LOCTITE Instant Adhesive, 430 Series, Clear, 1 oz, Bottle (233978)
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.1 oz, Tube (233744)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.14 oz, Bottle (680522)
- LOCTITE Loctite LOC1363589 Loctite Ultra Gel Super Glue .14 oz EA (79340686076)
- LOCTITE Instant Adhesive, 454 Series, Clear, 7 oz, Tube (234004)
- Loctite Instant Adhesives