Shop All Epoxy & Structural Adhesives
Loctite
Primer, Blue, 4 fl oz, Can
Mfr # 302892
Zoro # G1036603
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Service Tool Kit
- Color Blue
- Container Size 4 fl oz
- Container Type Can
- Includes Threadlockers: 243(R) Medium 10mL-Bottle, (1) 263(TM) High 10mL-Bottle, Primers: (1) 7088(TM) Primer 17 g.-Stick, Gasket Sealants: (1) 518(TM) 50mL-Tube, (1) 587(TM) Blue High Performance RTV 70mL-Tube, Pipe Thread Sealants: (1) 565(TM) 50mL-Tube, Retaining Compounds: (1) 660(TM) 6mL-Tube, Instant Adhesive Gels: (1) 454(TM) 3g-Tube, (1) QuickTape(R), 260 in Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 302892
- Zoro # G1036603
- UPC # 079340001015
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 4 fl oz |
Details
Item | Primer |
Type | Quick Service Tool Kit |
Color | Blue |
Container Type | Can |
Includes | Threadlockers: 243(R) Medium 10mL-Bottle, (1) 263(TM) High 10mL-Bottle, Primers: (1) 7088(TM) Primer 17 g.-Stick, Gasket Sealants: (1) 518(TM) 50mL-Tube, (1) 587(TM) Blue High Performance RTV 70mL-Tube, Pipe Thread Sealants: (1) 565(TM) 50mL-Tube, Retaining Compounds: (1) 660(TM) 6mL-Tube, Instant Adhesive Gels: (1) 454(TM) 3g-Tube, (1) QuickTape(R), 260 in Roll |
Dry Time | 5 to 15 min |
Base Type | Urethane-Based |
Description
Includes Threadlockers: 243(R) Medium 10mL-Bottle, (1) 263(TM) High 10mL-Bottle, Primers: (1) 7088(TM) Primer 17 g.-Stick, Gasket Sealants: (1) 518(TM) 50mL-Tube, (1) 587(TM) Blue High Performance RTV 70mL-Tube, Pipe Thread Sealants: (1) 565(TM) 50mL-Tube, Retaining Compounds: (1) 660(TM) 6mL-Tube, Instant Adhesive Gels: (1) 454(TM) 3g-Tube, (1) QuickTape(R), 260 in Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 613.8 oz, Pail, Clear, Silicone Elastomer Base (4060071)
- LOCTITE Instant Adhesive, 455 Series, Light Yellow/Cloudy, 7 oz, Tube (135258)
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- PERMATEX Epoxy Adhesive, Amber, Bottle (21309)
- LOCTITE Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (1677288)
- LOCTITE Wood Glue, E-00NS Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (233962)
- LOCTITE Construction Adhesive, E-40FL Series, Off-White, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (237103)
- LOCTITE Epoxy Adhesive, E120-HP Series, Gray, Can, 2:01 Mix Ratio, 3 hr Functional Cure (237128)
- LOCTITE Foam Adhesive, E-30CL Series, Lavender, 55 gal, Drum, 2:01 Mix Ratio, 3 hr Functional Cure (237116)
- LOCTITE Epoxy Mixer Cups - Fast Cure, 494151 (494151)
- J-B WELD Flex-O Spray Coat, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50101)
- Loctite Epoxy & Structural Adhesives