Shop All Construction Adhesives
Loctite
Power Grab Ultimate Construction Adhesive 9 oz
Mfr # 1989550
Zoro # G105298453
product price: $10.49
/ea
Sold in multiples of 12 for $125.88
$125.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1989550
- Zoro # G105298453
- UPC # 79340648753
- Country of Origin United States
- Category Construction Adhesives
Description
Deliver professional results with Loctite Power Grab Ultimate Construction Adhesive the latest in construction adhesive technology. This high-quality interior/exterior construction adhesive works in all conditions all weather and on most materials and can even be applied in wet conditions as well as bond two non-porous surfaces. Loctite Power Grab Ultimate dries white with a zero second instant grab that reduces the need for bracing and nailing with quick initial tack. Water resistant and tough against weather from 40°F-104°F Loctite Power Grab sets in 10 minutes and fully cures in 24 hours without fear of shrinkage or breaks. This versatile and durable formula is great for professional and amateur jobs alike and bonds to most common construction materials such as wood plywood OSB MDF concrete glass marble granite tile porcelain stone masonry brick foam insulation of all sorts including EPS (expanded polystyrene foam) XPS (extruded polystyrene foam) metal ceramic drywall rigid and cellular vinyl/PVC trim and molding and some plastics. Loctite Power Grab Ultimate formula is solvent free and VOC compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, 78 Inverted Can Series, Clear, 17.9 oz, Aerosol Can (78I)
- LOCTITE Epoxy Adhesive, H3151 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (2025105)
- DB ELECTRICAL Rtv Silicone For Universal (81878)
- FLEX SEAL Liquid 1 Gallon Black (FSLFSBLKR01)
- LOCTITE Power Grab 1 Gal. All-Purpose Paneling & FRP Adhesive (2082702)
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 10 oz (1421941)
- LOCTITE Construction Adhesive, All Purpose Series, White, 32 oz, Trigger Spray Bottle (1589346)
- LOCTITE Glue Stick, Clear, 10 fl oz, Cartridge (1390595)
- LOCTITE 9 oz Power Grab HD Exterior (442-2137678)
- LOCTITE Loctite PL 400 Subfloor Adhesive Synthetic Latex Subfloor Construction Adhesive 28 oz (1602142)
- TITEBOND Yellow, 5 gal, Pail (16320)
- Loctite Construction Adhesives