Shop All Construction Adhesives
Loctite Power Grab
Potting Compound, Blue, Pail
Mfr # 2029846
Zoro # G005310781
Sold in multiples of 12 for $64.68
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite Power Grab
- MFR # 2029846
- Zoro # G005310781
- UPC # 79340648906
- Country of Origin United States
- Category Construction Adhesives
Details
Item | Potting Compound |
Color | Blue |
Container Type | Pail |
Description
Loctite Power Grab Express All-Purpose Interior Construction Adhesive is a premium quality high strength gap-filling adhesive with 0 second instant grab. This extremely high tack adhesive reduces the need for bracing with nails and screws in many DIY projects and repair jobs and is repositionable for 15 minutes with a cure time of 12 hours. Power Grab Express All-Purpose dries white and bonds a variety of construction materials including: wood drywall plaster ceramic concrete masonry brick foamboard cork and vinyl cove base. Not recommended for use on mirrors stainless steel glass or underwater areas and one surface must be porous for secure application. This water-based adhesive has a very low odor and uncured adhesive requires only soap and water to clean up. This makes it safe easy to use and environmentally friendly. Loctite Power Grab Express All Purpose is also third party GREENGUARD Indoor Air Quality Certified and GREENGUARD Certified for Children and Schools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.7 oz, Tube (135442)
- LARSEN PRODUCTS Larsen 198089 1 gal Plaster Weld Bonding Agent - Red (716076120008)
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- LOCTITE POWER GRAB Construction Adhesive, White, 28 oz (2032666)
- LOCTITE POWER GRAB Molding & Paneling Synthetic Latex Drywall Construction Adhesive 9 oz (2023759)
- LOCTITE POWER GRAB All Purpose Synthetic Latex All Purpose Construction Adhesive 9 oz (2022554)
- TITEBOND Construction Adhesive, All Purpose Series, Tan, 10 oz, Cartridge (3451)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 1 GAL (650R 1 GAL)
- SIKABOND Sika Pro Select Polyurethane Construction Adhesive 10.1 oz (106403)
- ZINSSER Paste Universal Qt (2874)
- Loctite Power Grab Construction Adhesives