Shop All Construction Adhesives
Loctite Power Grab
Construction Adhesive, White, 28 oz
Mfr # 2032666
Zoro # G105310940
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 28 oz
- Base Type Synthetic latex
- Characteristics High Adhesion Strength; Contractor Grade
- Product Form Thick paste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite Power Grab
- MFR # 2032666
- Zoro # G105310940
- UPC # 79340648937
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 28 oz |
Details
Item | Construction Adhesive |
Color | White |
Base Type | Synthetic latex |
Characteristics | High Adhesion Strength; Contractor Grade |
Product Form | Thick paste |
Description
Loctite Power Grab Express Heavy Duty Construction Adhesive is a premium quality high strength gap-filling adhesive for both indoor and outdoor projects. This construction adhesive has 0 second instant grab. This extremely high tack adhesive reduces the need for bracing with nails and screws in many DIY projects and repair jobs and is repositionable for 15 minutes with a cure time of 12 hours. Loctite Power Grab Heavy Duty is both weather resistant and paintable. The adhesive has a very low odor and requires only soap and water to clean up. This makes it safe easy to use and environmentally friendly. Loctite Power Grab Express Heavy Duty is also third party GREENGUARD Indoor Air Quality Certified and GREENGUARD Certified for Children and Schools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z PATCH E-Z Patch EZP-1962 1 lbs SGM Diamond Brite Watercolor Series Cobalt Quartz Plaster (EZP-1962)
- 3M 3M 5952 VHB Tape 0.5" x 5yd, Black, 45 mil (5952)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (5413)
- LOCTITE POWER GRAB Molding & Paneling Synthetic Latex Drywall Construction Adhesive 9 oz (2023759)
- LOCTITE POWER GRAB Potting Compound, Blue, Pail (2029846)
- LOCTITE POWER GRAB All Purpose Synthetic Latex All Purpose Construction Adhesive 9 oz (2022554)
- HENRY Glue Carpet Outdoor Qt (12183)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98904)
- LOCTITE Construction Adhesive, Light Blue, 10 oz (1390603)
- PAWLING Carpet Tile Adhesive, ADH-40 Series, Opaque, 1 gal, Pail (ADH-40-1-0)
- Loctite Power Grab Construction Adhesives