Shop All Caulks & Sealants
Loctite
Polyurethane, Gray, Tube, 300 mL
Mfr # 2799581
Zoro # G108449470
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Application Multipurpose
- Series UR 3371
- Specific Gravity 1.08
- Standards OSHA 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 2799581
- Zoro # G108449470
- Country of Origin Czechia
- Category Caulks & Sealants
Dimensions
Container Size | 10 oz |
Overall Length | 2 in |
Overall Width | 2 in |
Container Size and Type | 10 oz Cartridge |
Description
Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Nonsagging, Ultraviolet Resistant, Sealant Properties Multi-Substrate, Superior Adhesion, Standards OSHA 29 CFR 1910.1200, Elongation 300 Percent, Full Cure Time 7 day, Maximum Performance Temperature 200 Degrees F, Minimum Performance Temperature -80 Degrees F, Working Time 25 min, Overall Length 2 in, Overall Width 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLOMAR Non-Setting, Non-Hardening Gasket Sealant, 350 g, Blue, Temp Range -58 to 572 Degrees F (HUB005)
- ECLECTIC PRODUCTS 2 Oz Seal-All All Purpose Contact Adhesive (380112)
- FAMOWOOD Water Based Wood Filler Birch 1 Pint (22106)
- TAPECASE Painters Masking Tape, Blue, 1/2In x 60 Yd (PT14)
- LOCTITE Polyurethane, White, Tube, 300 mL (2799582)
- LOCTITE OSI Quad Gray Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637251)
- LOCTITE Sealant, 300 mL, Cartridge, Gray, Silane Modified Polymer Base (1562044)
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- LOCTITE OSI QUAD MAX 1868690 Sealant, Bronze, -14 to 158 deg F, 9.5 oz Cartridge (4277B)
- LOCTITE OSI SC175 White Synthetic Rubber Acoustical Draft Smoke & Sound Insulating Sealant 28 oz (1496542)
- LOCTITE OSI Quad Bronze Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637192)
- Loctite Caulks & Sealants