Shop All Caulks & Sealants
Loctite
Polyseamseal Clear Silicone Multipurpose Sealant 10 oz
Mfr # 1508974
Zoro # G205311038
product price: $13.25
/ea
Sold in multiples of 12 for $159.00
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1508974
- Zoro # G205311038
- UPC # 79340687899
- Country of Origin United States
- Category Caulks & Sealants
Description
Loctite Polyseamseal 100% Silicone Sealant is specifically formulated to create a tough watertight seal. It also contains an effective mildewcide that inhibits the growth of mold and mildew on caulk surfaces. This special formulation makes Loctite Polyseamseal 100% Silicone Sealant ideal for use in humid or steamy areas such as the kitchen and bathroom. In fact it has a fast-dry system that withstands water contact 2 hours after application so you can shower or take a bath in virtually no time. Loctite Polyseamseal 100% Silicone Sealant can also withstand many environmental elements including ultraviolet light and temperature extremes of -65?F to 300?F so itÆs suitable for heating and cooling (HVAC) applications as well. Use Loctite Polyseamseal 100% Silicone Sealant to form a weatherproof bond on a variety of common materials including glass ceramics aluminum primed steel and some plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Sikabond Construction Adhesive, 10.1 oz (33886000475)
- NMC Caution Open Trench (PT2)
- J-B WELD All Purpose Glue, KwikWeld Series, Clear, 0.85 oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (50176)
- ECLECTIC PRODUCTS Adhesive, Shoe GOO(R) Series, clear, 1 to 3 day Full Cure, 10.2 oz, Cartridge (110212)
- LOCTITE Paste High Temperature Sealant, 946 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374447)
- LOCTITE Adhesive Marine Pl Fast 10Oz (2016891)
- LOCTITE Adhesive Sealant, Multipurpose, 10 oz (193998)
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- LOCTITE OSI Quad Bronze Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637192)
- LOCTITE SuperflexR Red High Temp RTV, Silicone Adhesive Sealant 300 ml Cartridge (LOC59675)
- 3M Sealant Fire Block Gray 10.1Oz (FB 136)
- Loctite Caulks & Sealants