Loctite

PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz


product price: $9.65
/ea
Sold in multiples of 12 for $115.80

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Loctite PL Premium FAST GRAB Polyurethane Construction Adhesive is a revolutionary construction adhesive that’s up to 8 times stronger than traditional adhesives. Loctite 8X PL is an all-purpose construction adhesive that provides superior results with a high initial tack for vertical surfaces to hold objects quickly with no bracing required. This versatile construction adhesive can be used for indoor and outdoor projects and is water resistant for work in humid areas. The long-lasting formula can also be applied directly to wet frozen or treated lumber and will last as long as the surface it joints together. Loctite PL Premium FAST GRAB features an extended repositioning time and sets in 20 minutes and fully cures in 24 hours. Low VOC (<2% by weight) Loctite PL Premium FAST GRAB has no strong solvent odors and is great for interior projects. It is VOC compliant for sale in all 50 states and meets and exceeds APA AFG-01 specs. Loctite PL Premium FAST GRAB Polyurethane Construction Adhesive bonds to most common construction materials such as wood plywood OSB MDF treated wood hardwood flooring concrete stone granite marble slate masonry brick foam insulation of all sorts including EPS (expanded polystyrene foam) XPS (extruded polystyrene foam) and polysio (urethane) foam carpets metal stainless steel galvanized metal lead cement-based products fiber cement panels ceramic fiberglass drywall rigid and cellular vinyl/PVC trim and molding and polyash trim.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.