Shop All Pipe Thread Sealants
Loctite
Pipe Thread Sealant 6.4 fl oz, Aerosol Can, Black, Paste
Mfr # 743518
Zoro # G4058512
product price: $37.35
/ea
$37.35
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Casketing
- Color Black
- Size 190 mL
- Temp. Range 8.0 °C - 21.0 °C
- Standards OSHA Hazard Communication Standard (29 CFR 1910.1200)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 743518
- Zoro # G4058512
- UPC # 079340404632
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 190 mL |
Container Size Range | 5.1 oz to 10 oz |
Container Size and Type | 6.4 fl oz Aerosol Can |
Container Size | 6.4 fl oz |
Description
Pipe Thread Sealant, Cure Type Room Temperature, Container Size 6.4 fl oz, Container Type Aerosol Can, Color Black, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), Chemical Base Oxime Silicone, Flash Point 199 Degrees F, Full Cure Time 20 min, Includes Intake Manifold End Seals, Oil Pans, Timing Covers, Transmission Pans, Valve Covers, Maximum Application Temperature 260 Degrees C, Minimum Application Temperature -54 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (076224)
- ECLECTIC PRODUCTS 1/4 Pt Golden Oak Famowood Water-Based Latex Wood Filler (40042152)
- 3M Plunger, Black, 10:01 Mixing Ratio (EPX PLUNGER)
- SCOTCH 209048ACP Painter's Tape, 60 yd L, 188 in W, Crepe Paper Backing, Blue (2090-48TP6)
- LOCTITE Pipe Thread Sealant 33.8 fl oz, Bottle, 565, Off-White, Paste (234440)
- LOCTITE Pipe Thread Sealant 0.3 fl oz, Bottle, 554, Red, Liquid (231643)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 592, Off-White, Paste (88568)
- LOCTITE Pipe Joint Compound, 5117 Type, Temperature Range: -65F to 400F, Size: 16 oz brush can OLD # 30557 (LOC1534294)
- LOCTITE Pipe Repair Kit, Tape, 4 Inx12 Ft Roll, Ylw (269078)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 577, Yellow, Liquid (2068748)
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- Loctite Pipe Thread Sealants