Shop All Pipe Thread Sealants
Loctite
Pipe Repair Kit, Tape, 4 Inx12 Ft Roll, Ylw
Mfr # 269078
Zoro # G0310782
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Temporary Repairs Pipes Within 30 Minutes
- Color Yellow
- Material Fiberglass
- Size 4 in x 12 ft
- Includes Epoxy Stick, Gloves, Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 269078
- Zoro # G0310782
- UPC # 079340963221
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 4 in x 12 ft |
Pipe Dia. | 3 in to 6 in |
For Maximum Pipe Size | 3 in |
Pipe Size | 3 in |
Wrap Size | 4 in W x 12 ft L |
Details
Application | Temporary Repairs Pipes Within 30 Minutes |
Color | Yellow |
Material | Fiberglass |
Includes | Epoxy Stick, Gloves, Tape |
Compression | Not Specified |
Standards | CFIA Approved |
Performance Temp. Range | Up to 250 Degrees F |
Flexural Strength | Not Specified |
Item | Pipe Repair Kit |
Tensile Strength | Not Specified |
Dielectric Strength | Not Specified |
Line Pressure | Not Specified |
Full Cure | Not Specified |
Product Type | Repair Wrap Kit |
Full Cure Time | 30 min |
Full Circle with Outlet | Repair Wrap Kit |
Maximum Operating Temperature | 250 Degrees F |
Repair Product Type | Repair Wrap Kit |
Description
Pipe Repair Kit, For Maximum Pipe Size 3 in, Full Cure Time 30 min, Material Fiberglass, Patch Size Not Applicable, Repair Product Type Repair Wrap Kit, Wrap Size 4 in W x 12 ft L, Maximum Operating Temperature 250 Degrees F, Standards CFIA Approved, Application Temporary Repairs Pipes Within 30 Minutes, Color Yellow, Flexural Strength Not Specified, Includes Epoxy Stick, Gloves, Tape, Tensile Strength Not Specified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- MILWAUKEE TOOL 20oz Aluminum Barrel Sausage Conversion Kit (48-08-1093)
- ROAD RESCUE ASPHALT PATCH 50 Lb Bag of Road Rescue Asphalt Patch (AP-50)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base (W11001010)
- LOCTITE Pipe Thread Sealant 6.4 fl oz, Aerosol Can, Black, Paste (743518)
- LOCTITE Pipe Thread Sealant, 567, 8.5 fl oz, Tube, Off-White, High-Temp Resistant (2087069)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 592, Off White, Paste (209761)
- LOCTITE Pipe Thread Sealant 33.8 fl oz, Bottle, 565, Off-White, Paste (234440)
- LOCTITE Pipe Repair Tape Kit (209818)
- LOCTITE Pipe Thread Sealant, 1L, Bottle, Low Strength, Off-White, Loctite 567 (2087073)
- OATEY Pipe Joint Compound16Oz (31232)
- Loctite Pipe Thread Sealants