Shop All Gasket Makers
Loctite
Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 70 mL, Copper
Mfr # 198818
Zoro # G3294943
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application It Can Be Applied in Gaps Measuring Up to 1 mm and is Used in Electrical Insulating Applications
- Color Copper
- Size 70 mL
- Temp. Range -65 to 700 Degrees F
- For Use On For Use with Flexible Flanges, Suitable for High Temperature Applications, Moisture Curing, Non-Corrosive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 198818
- Zoro # G3294943
- UPC # 079340305427
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 70 mL |
Container Size | 2.37 fl oz |
Maximum Gap Fill Size | 0.04 in |
Container Size and Type | 2.37 fl oz Tube |
Container Size Range | 5 oz and Under |
Description
RTV Gasket Maker, Color Copper, Container Size 2.37 fl oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.04 in, Maximum Operating Temperature 700 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 5920, Working Time 1 hr, Product Form Paste, Resistance Properties High-Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Dynaflex 920 White Elastomeric Polymers/Synthetic Resins Waterproof Sealant 10.1 oz (7079889200)
- PL Loctite 375 Synthetic Elastomeric Polymer Construction Adhesive 10 oz (1964642)
- GORILLA GLUE Gorilla Superglue 3Gm (7900102)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- LOCTITE Loctite LCT37464 High Performance RTV Silicone 5699 (LCT37464)
- LOCTITE Anaerobic Gasket Sealant, 6 mL, Red, Temp Range -65 to 300 Degrees F (2096062)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Copper (235479)
- LOCTITE Low Odor, Noncorrosive RTV Gasket Maker, 300 mL, Blue, Temp Range -75 to 500 Degrees F (234590)
- LOCTITE Gasket Sealant, Aerosol Can, 6.42 fl oz (2698846)
- LOCTITE Flexible Seal Anaerobic Gasket Maker, 300 mL, Purple, Temp Range -65 to 300 Degrees F (88541)
- PRO SEAL Oil-Resistant RTV Silicone Gasket Maker, 8 oz, Black, Temp Range -75 to 500 Degrees F (80049)
- Loctite Gasket Makers