Shop All Anti-Seize Compounds
Loctite
N-7000 High Purity Anti-Seize metal-free 1 lb. Net Wt. Brush Top
Mfr # LOC51270
Zoro # G811363599
product price: $143.99
/ea
Sold in multiples of 12 for $1,727.88
Free Shipping & Returns
$1,727.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # LOC51270
- Zoro # G811363599
- Country of Origin United States
- Category Anti-Seize Compounds
Description
Loctite N-7000 High Purity Anti-Seize is a metal-free formulation that provides high levels of purity and excellent lubricating properties. For Class 1, 2, and 3 power plant hardware. Temperature resistant to 2400 degrees F 1315 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6F)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL54)
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-501-10BMS)
- LOCTITE Anti-Seize, 12 oz Spray Can, Graphite LB 8151™ (135541)
- LOCTITE Anti Seize, High Purity16 oz, Can LB N-5000(TM) (234284)
- LOCTITE Anti Seize, 8 oz, Can, White Mineral Oil LB N-1000(TM) (234251)
- LOCTITE Anti-Seize, 12 oz Spray Can, Nickel LB 8507(TM) NICKEL ANTI-SEIZE (1852753)
- LOCTITE Anti-Seize, 7oz, Heavy Duty, Brush Top Tube LB 8009™ (1999560)
- LOCTITE Anti Seize Lubricant, Silver Grade Anti-Seize 1 lb. Net Wt. Brush Top (LOC76764)
- LPS Copper Anti-Seize, Jar, 16 oz. Net Weight (02910)
- Loctite Penetrants and Lubricants