Shop All Two-Part Adhesive Applicators
Loctite
Multiple Ratio Two-Part Applicator, Red, 1:1, 2:1 Mixing Ratio
Mfr # 1093981
Zoro # G3377796
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1
- For Use With Dual 300 mL x 150 mL Cartridges, Dual 300 mL x 300 mL Cartridges
- Characteristics Viscosity Medium to High Viscosity
- Application Dispensing Adhesives
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1093981
- Zoro # G3377796
- UPC # 079340987258
- Country of Origin China
- Category Two-Part Adhesive Applicators
Dimensions
Overall Length | 14 1/4 in |
For Container Size | 450 mL, 600 mL |
Details
Item | Multiple Ratio Two-Part Applicator |
Mixing Ratio | 1:1, 2:1 |
For Use With | Dual 300 mL x 150 mL Cartridges, Dual 300 mL x 300 mL Cartridges |
Characteristics | Viscosity Medium to High Viscosity |
Application | Dispensing Adhesives |
Color | Red |
Type | Dual Cartridge Manual |
Includes | Mixing Nozzle |
Dispenses | Construction Adhesives,Epoxies-2Part |
Mixing Ratios | 1:1 and 2:1, 1:1, 2:1, 4:1, and 10:1, 1:1, 2:1, and 10:1, 1:1, 2:1, and 4:1 |
Housing Color | Red |
Product Type | Dual-Cartridge Manual |
For Container Type | Dual-Cartridge |
Features | Comfort Grip Handle, Thumb Activated Pressure Release, Heat Treated Piston Rod, Smooth |
Series | Fixmaster |
Thrust Ratio | 26:1 |
Description
The LOCTITE® Dual Cartridge Manual Applicator allows for easy application of medium to high viscosity materials. This professional quality, high thrust applicator is made especially for materials that may be difficult to extrude. The applicator has a heavy-duty welded frame that securely supports dual cartridges. The one-piece sintered friction catch plate has extra durability and higher precision when compared to competitorsâ€TM models that have a two-piece friction plate with plastic inserts. It's great to use for dispensing Henkel Construction Adhesives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Putty 12 oz Size, Can Light Brown Wood Restore (40003)
- PERMATEX Ultra Black RTV Cartridge (PTX24105)
- ZORO SELECT Needle Cover, 1 1/2 in Length, Polypropylene 50 PK Translucent (5FVN6)
- LOCTITE Hot Melt Adhesive, EA E04 Series, Brown, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (2061385)
- LOCTITE Multiple Ratio Two-Part Applicator, Black, 1:1, 2:1, 4:1, 10:1 Mixing Ratio (2693823)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (1372751)
- LOCTITE Multiple Ratio Two-Part Applicator, For 50 ml Cartridge (720228)
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio (1034026)
- LOCTITE Applicator, Black/Red, - Mixing Ratio (1093940)
- 3M Manual Applicator, 600 M (MANUAL)
- 3M Epoxy Applicator, Black, 1:1, 2:1 Mixing Ratio (EPX APPL)
- Loctite Two-Part Adhesive Applicators & Nozzles