Shop All Two-Part Adhesive Applicators
Loctite
Multiple Ratio Two-Part Applicator, Black, 1:1, 2:1, 4:1, 10:1 Mixing Ratio
Mfr # 2693823
Zoro # G601770545
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1, 4:1, 10:1
- For Use With 400 mL Cartridges
- Characteristics Dual Drive Rod Mechanism and Ratio Selector Switch, Handheld Applicator
- Application Dispensing Adhesives
- Nozzle Type Mixing Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 2693823
- Zoro # G601770545
- Country of Origin United Kingdom
- Category Two-Part Adhesive Applicators
Dimensions
For Container Size | 400 mL |
Details
Item | Multiple Ratio Two-Part Applicator |
Mixing Ratio | 1:1, 2:1, 4:1, 10:1 |
For Use With | 400 mL Cartridges |
Characteristics | Dual Drive Rod Mechanism and Ratio Selector Switch, Handheld Applicator |
Application | Dispensing Adhesives |
Nozzle Type | Mixing Nozzle |
Color | Black |
Includes | Conversion Kits for All 4 Ratios |
Type | Dual Cartridge |
Dispenses | Epoxies-2Part,Methyl Methacrylates (MMAs),Urethanes |
Product Type | Dual-Cartridge Manual |
Features | Dual Drive Rod Mechanism, Handheld Applicator, Ratio Selector Switch |
For Container Type | Dual-Cartridge |
Series | EQ-HD14 |
Housing Color | Black |
Description
Multiple Ratio Two-Part Applicator, For Container Size 400 mL, For Container Type Dual-Cartridge, Housing Color Black, Mixing Ratio 1:1, 10:1, 2:1, 4:1, Product Type Dual-Cartridge Manual, Series EQ-HD14, Includes (4) Conversion Kits for Mix Ratios, Features Dual Drive Rod Mechanism, Handheld Applicator, Ratio Selector Switch, For Use With 400 mL Cartridges, Nozzle Type Mixing Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR 351CSB1 Black Cap Sealant (DI324747)
- DAP Plat Patch 16OZ Filler (18741)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- LOCTITE Gasket Sealant 2 - Non-Hardening, 495572 (495572)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 2:1 Mixing Ratio (1093981)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (1372751)
- LOCTITE Multiple Ratio Two-Part Applicator, For 50 ml Cartridge (720228)
- LOCTITE Applicator, Black/Red, - Mixing Ratio (1093940)
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio (1034026)
- WESTWARD Plunger, Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (48H965)
- NEWBORN Epoxy Applicator, Black/Blue/Silver, 1:1, 2:1, 4:1 Mixing Ratio (830A30)
- Loctite Two-Part Adhesive Applicators & Nozzles