Shop All Two-Part Adhesive Applicator Parts
Loctite
Mixing Nozzle, Orange, 10:01 Mixing Ratio, 10 PK
Mfr # 1375210
Zoro # G705307296
product price: $47.95
/pk 10, $4.80/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Dispensing Adhesives
- Mixing Ratio 10:01
- For Use With 490 mL Cartridges, F Style Cartridges
- Color Orange
- Number of Elements 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1375210
- Zoro # G705307296
- UPC # 30079340987846
- Country of Origin Switzerland
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 14 3/10 in |
Details
Item | Mixing Nozzle |
Application | Dispensing Adhesives |
Mixing Ratio | 10:01 |
For Use With | 490 mL Cartridges, F Style Cartridges |
Color | Orange |
Number of Elements | 32 |
Compatible Mfr Part Number | 5611F, 5611S |
Product Type | Mixing Nozzle |
Features | 10 mm dia |
Nozzle Type | Stepped Taper |
Series | F Style |
Description
Mixing Nozzle, Color Orange, For Use With 490 mL Cartridges, F Style Cartridges, Product Type Mixing Nozzle, Mixing Ratio 10:1, Series F Style, Overall Length 14 3/10 in, Number of Elements 32, Nozzle Type Stepped Taper, Compatible Grainger Part Number 45UD51, Compatible Mfr Part Number 5611F, 5611S, Features 10 mm dia, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- DEVCON 5-Minute Epoxy Adhesive, 25 ml, Syringe, Light Amber, 1:1 Mixing Ratio (14250)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D298)
- 3M Masking Tape, 1/2" W, 60 yd L, Tan, PK72 (234)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- LOCTITE Phenolic Roller, Use W/Anti-slip Coatings Loctite Big Foot (303595)
- LOCTITE Plunger, Gray, 10:01 Mixing Ratio (572108)
- LOCTITE Mixing Nozzle, Blue, White, - Mixing Ratio, 3 PK (1100963)
- LOCTITE Mixing Nozzle, Brown, Orange, 10:01 Mixing Ratio, 10 PK (1034575)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- 3M Mixing Nozzle, Green, 1:1, 2:1 Mixing Ratio (EPX NOZ 9171)
- Loctite Two-Part Adhesive Applicators & Nozzles