Shop All Two-Part Adhesive Applicator Parts
Loctite
Mixing Nozzle, Blue, White, - Mixing Ratio, 3 PK
Mfr # 1100963
Zoro # G3497837
product price: $8.59
/pk 3, $2.86/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use With 300mL x 300mL Adhesives
- For Use With 300 mL x 300 mL Cartridges
- Color Blue, White
- Nozzle Type Single Axis
- Characteristics 14.3mm Square Inner Diameter, 15.3 in Long, 7/8-9 Threaded End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1100963
- Zoro # G3497837
- UPC # 793401100966
- Country of Origin United States
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 15 3/10 in |
Details
Item | Mixing Nozzle |
Application | Use With 300mL x 300mL Adhesives |
For Use With | 300 mL x 300 mL Cartridges |
Color | Blue, White |
Nozzle Type | Single Axis |
Characteristics | 14.3mm Square Inner Diameter, 15.3 in Long, 7/8-9 Threaded End |
Includes | 19 Elements |
Type | Static |
Dispenses | Construction Adhesives,Epoxies-2Part |
Number of Elements | 19 |
Product Type | Mixing Nozzle |
Features | 14.3 mm Square ID, 7/8-9 Threaded End |
Description
Mixing Nozzle, Color Blue, White, For Use With 300 mL x 300 mL Cartridges, Includes 19 Elements, Product Type Mixing Nozzle, Overall Length 15 3/10 in, Number of Elements 19, Nozzle Type Threaded, Compatible Grainger Part Number 3NVK5, 3NVK7, Features 14.3 mm Square ID, 7/8-9 Threaded End, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER PTFE Tape, 3/4X520" (4382000330)
- 3M 3M 08984 General Purpose Adhesive Cleaner - 1 Quart (7000000492)
- DUCK BRAND FRICTION TPE 3/4""X60' BLK (393150)
- GORILLA GLUE TAPE, GORILLA TO GO, BLK (GOR6100109)
- LOCTITE Mixing Nozzle, Gray, 1:1, 2:1 Mixing Ratio, 10 PK (1573149)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- LOCTITE Mixing Nozzle, White, Includes 20 Elements, Pack of 3 (1100962)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- LOCTITE Mixing Nozzle, A Style, 6 in Long, For 1;1 / 2:1/ 4:1 Mixing Ratios, 10 Pk (720230)
- LOCTITE Phenolic Roller, Use W/Anti-slip Coatings Loctite Big Foot (303595)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- Loctite Two-Part Adhesive Applicator Parts