Shop All Two-Part Adhesive Applicator Parts
Loctite
Mixing Nozzle, Black, White, 1:1, 2:1 Mixing Ratio, 10 PK
Mfr # 1197606
Zoro # G2802362
original price:
$13.05
5% off
new price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Dispensing Adhesives
- Mixing Ratio 1:1, 2:1
- For Use With 12 mL Dual Anaerobic Cartridges, Loctite 2046 Threadlocker
- Color Black, White
- Nozzle Type White Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1197606
- Zoro # G2802362
- UPC # 094705651902
- Country of Origin Switzerland
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 2 2/5 in |
Details
Item | Mixing Nozzle |
Application | Dispensing Adhesives |
Mixing Ratio | 1:1, 2:1 |
For Use With | 12 mL Dual Anaerobic Cartridges, Loctite 2046 Threadlocker |
Color | Black, White |
Nozzle Type | White Tip |
Characteristics | Fits 12mL Syringe |
Dispenses | Anaerobics,Cyanoacrylates |
Number of Elements | 16 |
Features | 2.5 mm ID |
Compatible Mfr Part Number | 1186840 |
Product Type | Mixing Nozzle |
Description
Mixing Nozzle, Color Black, White, For Use With 12 mL Dual Anaerobic Cartridges, Loctite 2046 Threadlocker, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Overall Length 2 2/5 in, Number of Elements 16, Nozzle Type Stepped Taper, Compatible Mfr Part Number 1186840, Features 2.5 mm ID, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, No. 5, Yellow, Paste (25551)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- VIBRA-TITE Anaerobic Anaerobic Gasket Maker, 300 mL, 50 mL, Blue, Temp Range 300 °F (70950)
- LOCTITE Chisel Paint Stripper, SF790, 18 oz, Aerosol Can (135544)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (833982)
- LOCTITE Plunger, Gray, 10:01 Mixing Ratio (572108)
- LOCTITE Mixing Nozzle, White, Includes 20 Elements, Pack of 3 (1100962)
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- LOCTITE Phenolic Roller, Use W/Anti-slip Coatings Loctite Big Foot (303595)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- LOCTITE Mixing Nozzle, Brown, Orange, 10:01 Mixing Ratio, 10 PK (1034575)
- Loctite Two-Part Adhesive Applicators & Nozzles