Shop All Dispensing Syringe Needles, Tips & Caps
Loctite
Mixing Nozzle, 9 13/64 in Length, Polyethylene 10 PK Orange
Mfr # 1084255
Zoro # G9511467
product price: $29.49
/pk 10, $2.95/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposable
- For Use With Dual Cartridge Adhesives, F Style Cartridges
- Color Orange
- Material Polyethylene
- Length 9 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1084255
- Zoro # G9511467
- UPC # 079340987197
- Country of Origin Switzerland
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 9 13/64 in |
Size | 5/16 in dia |
Length (Straight Wireway) | 9 13/64 in |
Overall Length | 9 1/5 in |
Details
Item | Mixing Nozzle |
Type | Disposable |
For Use With | Dual Cartridge Adhesives, F Style Cartridges |
Color | Orange |
Material | Polyethylene |
Application | Mixing |
Sealant Properties | 8mm dia.; 9.1"L |
Includes | (24) Elements, Stepped Tip |
Mixing Ratio | 10:1 |
Product Type | Mixing Nozzle |
Number of Elements | 24 |
Nozzle Type | Stepped Taper |
Features | 8 mm dia |
Description
Mixing Nozzle, Color Orange, For Use With Dual Cartridge Adhesives, F Style Cartridges, Includes Stepped Tip, Material Polyethylene, Product Type Mixing Nozzle, Mixing Ratio 10:1, Overall Length 9 1/5 in, Number of Elements 24, Nozzle Type Stepped Taper, Features 8 mm dia, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- GARDNER BENDER Repair Tape, Gray, 1" x 10 ft. (HTP-1010GRY)
- HIGHSIDE CHEMICALS Soft-Setting 1.33oz. Leak Lock (10001)
- DEVCON Construction Adhesive, Flexane FL-10 Series, Blue, 4 fl oz, Can (15980)
- LOCTITE Mixing Nozzle, 11 13/64 in Length, Polyethylene 10 PK Orange (1084092)
- LOCTITE Squeeze Bottle Kit, Plastic 10 PK White (475361)
- WELLER 21 Gauge X 1/2In Threaded Hub Needle (KDS2112BT)
- WELLER 30Cc Air Operated Stopfor Tape Red (30T2A)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FTZ9)
- ZORO SELECT Needle Kit, Reusable Blunt Probe 1/4 in NPT Stainless Steel Silver (5FVA8)
- ZORO SELECT Needle, Razor Edge Luer Lock Stainless Steel 5 PK Silver (5FVC8)
- Loctite Dispensing Syringe Needles, Tips & Caps