Shop All Lubricants
Loctite
Lubricant, Graphite, 50 Anti-Seize
Mfr # 234244
Zoro # G7295077
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- USDA Certified Biobased Product No
- Primary Additive Graphite
- Min. Operating Temp. -20 Degrees F
- VOC Content 0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 234244
- Zoro # G7295077
- Country of Origin United States
- Category Lubricants
Details
NSF Rating | Not Rated |
USDA Certified Biobased Product | No |
Primary Additive | Graphite |
Item | General Purpose Anti-Seize |
Min. Operating Temp. | -20 Degrees F |
VOC Content | 0% |
Anti-Seize Type | General Purpose Anti-Seize |
Anti-Seize Base | Non-Metallic |
Physical Form | Paste |
Anti-Seize Color | Gray |
50 State VOC Compliant | No |
Anti-Seize Container | Can |
Operating Temp. Range | -20 Degrees to 899 Degrees F |
For Use On Materials | Aluminum |
Odorless | No |
Maximum Pressure | Not Rated |
Conductive | Yes |
Metal Free | Yes |
Net Fill | 1 lb |
Water Resistant | No |
Description
General Purpose Anti-Seize, 1 lb, Can, Non-Metallic, Paste, LB 8504, -20 Degrees F, 899 Degrees F, Loctite, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-440 Timing Belt, 100-S5M-440 (100-S5M-440)
- BETA 1 FILTERS Air Filter replacement filter for 1613900100 / ATLAS COPCO (B1AF0005175)
- MASTER APPLIANCE ELEMENT KIT NS 031495 (MASHAS-011K)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- LOCTITE White High Performance Lubricant (234340)
- LOCTITE Lithium Grease, 1.5 Oz., Tube LB 8042(TM) Lithium Grease (270638)
- LOCTITE Dielectric Grease, Silicone, LB8801, 5.3 oz tube, Clear (234317)
- LOCTITE Copper Anti-Seize Stick, 504468 (504468)
- LOCTITE 3 oz Tube White (457456)
- LOCTITE Silicone Carbide Grease, 1LB C 220 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39426)
- LPS Multipurpose Grease, White Lithium, NLGI Grade 2, 16 oz Aerosol Can, White (03816)
- Loctite Penetrants and Lubricants