Shop All Instant Adhesives
Loctite
Longneck Bottle Super Glue, 0.18 oz, Dries Clear
Mfr # 230992
Zoro # G6071430
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 0.18 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 230992
- Zoro # G6071430
- UPC # 79340213098
- Country of Origin Ireland
- Category Instant Adhesives
Dimensions
Container Size | 0.18 oz |
Details
Container Type | Bottle |
Description
Loctite® Longneck Bottle Super Glue, 0.18 oz, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Window & Door Sealant, 10.1 oz, Cartridge, White, Silicone Base (2814819)
- 3M Vinyl Duct Tape, Grey, 1.25"x50 yd. (3903GRAY)
- DAP Spackling Paste, 1 qt, Pail, White (18746)
- 3M Duct Tape, Vinyl, 48mm x 54.8m (70006250602)
- LOCTITE Instant Adhesive, 430 Series, Clear, 1 oz, Bottle (233978)
- LOCTITE Instant Adhesive, 403 Series, Clear, 0.7 oz, Bottle (135433)
- LOCTITE Instant Adhesive, 498 Series, Clear, 1 oz, Bottle (135469)
- LOCTITE Instant Adhesive, 4501 Series, Clear, 0.7 oz, Bottle (528576)
- LOCTITE All Purpose Glue, Clear, 0.17 oz (1363589)
- LOCTITE .06 Oz Cyanoacrylate Plastics Bonding System (681925)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- Loctite Instant Adhesives