Shop All Construction Adhesives
Loctite
Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 10 oz
Mfr # 1421941
Zoro # G505304501
original price:
$5.29
15% off
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Container Size 1 oz
- Characteristics Medium Adhesion Strength; Contractor Grade
- Product Form Thick, non-sagging paste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 1421941
- Zoro # G505304501
- UPC # 79340686502
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 oz |
Details
Color | Dark Gray |
Characteristics | Medium Adhesion Strength; Contractor Grade |
Product Form | Thick, non-sagging paste |
Description
The Loctite PL300 10 fl. oz. Foamboard Adhesive is specially formulated with low VOC emissions. It provides dependable adhesion of foam to practically all types of surfaces. It is compatible with foam-board insulation and permanently joins the foam to the substrate without compromising the insulation value of the foam.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Tape, Clear, 12"x 15 ft. (31825C)
- J-B WELD Ready to Mix Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, KwikWeld (8276)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-5, Red, High Strength, Liquid, 30 mL Bottle (21830)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 1 to 3 day Full Cure, 3.7 oz, Tube (110011)
- LOCTITE PL 500 10 Oz. Landscape Adhesive (1654392)
- LOCTITE Adhesive Foamboard Voc 10Oz (1421941)
- LOCTITE Adhesive, Power Grab Series, White, 10.1 oz, Cartridge (2137678)
- LOCTITE Power Grab 1 Gal. All-Purpose Paneling & FRP Adhesive (2082702)
- LOCTITE Construction Adhesive, Light Blue, 10 oz (1390603)
- LOCTITE Wood Glue, Tan, 1 qt (1451588)
- 3M Plastic Adhesive, 4475 Series, clear, 1 qt, Can (4475)
- Loctite Construction Adhesives