Loctite

Loctite 442-98853 6 in. Steel Stick Hand Moldable Putty


product price: $63.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Cut off a section, knead, and apply to leaking pipes or damaged equipment.
  • Certified and approved for use with drinking water system components.
  • Capacity Wt.: 4 oz.
  • Packing Type: Stick.
  • Color: Grey.
  • Tensile Strength: 2500 psi.
  • Hardness: 80.0 Shore D.
  • Working Time: 3 min.
  • Temp. Range: 250.0 °F [Max].
  • Fix Cure Time @ Temp.: 10 min @ 77 °F.
  • Chemical Compound: Epoxy.
  • Applicable Materials: Most Metals.
  • Resistance: Water.
  • Physical Form: Paste or Gel.
  • Type: Metal Filled Epoxy.
  • Wt.: 0.33 lb.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.