Shop All Gasket Sealants
Loctite
Loctite 442-59675 300-Ml. Superflex Red High Temp Rtv Silicon
Mfr # 442-59675
Zoro # G504154473
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 442-59675
- Zoro # G504154473
- Country of Origin United States
- Category Gasket Sealants
Description
It makes gaskets that resist temperatures to 600 degree F (;315 degree C); intermittent. Resists aging, weather and thermal cycling without shrinking, cracking or hardening. Fills gaps to 0.25 in.
Specifications- Capacity Vol. :; 300 mL
- Packing Type :; Cartridge
- Color :; Red
- Gap Fill :; 1/;4 in
- Temp. Range :; Minus 75.0 degree F [;Min];, 600.0 degree F [;Max];
- Fix Cure Time at Temp. :; 30 min at 77 degree F
- Full Cure Time at Temp. :; 24 h at 77 degree F
- Chemical Compound :; Silicone
- Resistance :; Oil, Weather, Water
- Physical Form :; Paste or Gel
- Odor/;Scent :; Acetic Acid
- Type :; Gasket Sealant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- FAMOWOOD Wood Filler, 1 gal, Pail, Natural (40002126)
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- ZINSSER Seam & Repair Adhesive, High Strength, 2 oz (2861)
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 7 oz, Black, Temp Range -65 to 400 Degrees F (198819)
- LOCTITE Non-Corrosive RTV Silicone Sealant, 300 mL, Clear, Temp Range -75 to 500 Degrees F (234325)
- LOCTITE Rtv 5699 Grey High Performance Silicone, 491982 (491982)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F (475374)
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F (743915)
- LOCTITE Anaerobic Gasket Sealant, 1.4"x 2.1"x 6", Red, Temp Range -65 to 300 Degrees F (2096064)
- ITW GLOBAL BRANDS 3OZ Gasket 2 Sealant (80016)
- Loctite Gasket Sealants