Shop All Gasket Sealants
Loctite
Loctite 442-59330 80-Ml Superflex Black Rtv Silicone Ad
Mfr # 442-59330
Zoro # G904172756
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 442-59330
- Zoro # G904172756
- UPC # 79340593305
- Country of Origin United States
- Category Gasket Sealants
Description
80-ml Superflex Black Rtv Silicone Ad.
General purpose, one-part silicone adhesive sealant cures at room temperature to form a tough rubber seal.
Formulated to withstand extreme temperature cycling, UV light, and ozone.
Will not slump in overhead or vertical applications.
Cannot be painted.
Capacity Vol.: 80 ml.
Color: Black.
Temp. Range: -65.0 °F [Min], 450.0 °F [Max].
Fix Cure Time Temp.: 30 min 77 °F.
Full Cure Time Temp.: 24 h 77 °F.
Chemical Compound: Silicone.
Applications: Multi-Purpose.
Applicable Materials: Aluminum, Concrete.
Odor/Scent: Acetic Acid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW 00346963 FROTH-PAK 200 FOAM SEALANT KIT (12031949)
- PERMATEX THREADLOCKER RED .2OZ (27100)
- ZORO SELECT Duct Tape, Silver, Rubber, 24mm W, PK24 (TC600-Silver)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 12/Case (T93340112PK)
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65.0 °F - 300.0 °F (1253203)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Black, Temp Range Up to 400 Degrees F (475373)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F (475374)
- LOCTITE Loctite LOC37460 RTV Silicone Black Adhesive Sealant- 80ml Tube (LOC37460)
- LOCTITE Watertight in 2 hrs., Fast Dry Gasket Sealant, 300 mL, Clear, Temp Range -40 to 250 Degrees F (1311327)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (1241991)
- DOW Multipurpose Heat Resident Sealant, 90 mL, Red, Temp Range -85 To 500 Degrees F (2423472)
- Loctite Gasket Sealants