Shop All Gasket Sealants
Loctite
Loctite 442-58730 70-Ml. Ultra Blue Rtvsilicone Ga
Mfr # 442-58730
Zoro # G704172796
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 442-58730
- Zoro # G704172796
- UPC # 79340587304
- Country of Origin United States
- Category Gasket Sealants
Description
70-ml. Ultra Blue Rtvsilicone Ga.
Forms tough, flexible gaskets directly on the flange.
Offers excellent adhesion to oily surfaces.
Low odor, non-corrosive, and low volatility.
Capacity Vol.: 70 ml.
Color: Blue.
Gap Fill: 1/4 in.
Temp. Range: -75.0 °F [Min], 500.0 °F [Max].
Fix Cure Time Temp.: 30 min 77 °F.
Full Cure Time Temp.: 24 h 77 °F.
Chemical Compound: Silicone.
Applicable Materials: Most Metals.
Curing Method: Anaerobic.
Resistance: Most Chemicals, Solvents.
Physical Form: Paste or Gel.
Odor/Scent: Mild.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Duct Seal Lb Compound Plug (550558)
- MATS MI 1000 Adhesive 4 Gallon / 125 SF per g (MI10004)
- TITEBOND Landscape Construction Adhesive, 771-Step Series, Tan, 28 oz, Cartridge (7719)
- BIG HORN 1/16 Inch Replacement Injector Tip (19404)
- LOCTITE Gasket Sealant Gasket Sealant, 16 oz, Dark Reddish-Brown, Temp Range -65 to 400 Degrees F (1522029)
- LOCTITE Anaerobic Anaerobic Flange Sealant, 50 mL, Red, Temp Range -65 to 400 Degrees F (135474)
- LOCTITE General Purpose Gasket Sealant, 300 mL, Black, Clear, White, Temp Range -65 to 450 Degrees F (193999)
- LOCTITE Instant Sealing, Oil-Resistant RTV Gasket Maker, 190 mL, Black, Temp Range -75 to 500 Degrees F (743913)
- LOCTITE High Temp. Industrial Grade Gasket Sealant, 10.15 oz, Red, Temp Range Up to 475 Degrees F (475377)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 300 mL, Blue, Temp Range -65 to 500 Degrees F (270639)
- LOCTITE Silicone Sealant, 587TM Blue, High Performance RTV Silicone Gasket Maker 300 ml Cartridge (LOC58775)
- Loctite Gasket Sealants