Shop All Threadlockers
Loctite
Loctite 442-51604 50-Ml Pro Lock Tightthread Seal
Mfr # 442-51604
Zoro # G404172539
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 442-51604
- Zoro # G404172539
- UPC # 79340516045
- Country of Origin United States
- Category Threadlockers
Details
Item | Threadlocker |
Description
Threadlockers.
This product seals, locks, and retains.
It seals against most liquids and gases and works well on coarse threads, large gaps, and all overhead applications.
Color: Blue.
Temp. Range: -65.0 °F [Min], 300.0 °F [Max].
Fix Cure Time Temp.: 30 min 75 °F.
Full Cure Time Temp.: 24 h 75 °F.
Thread Size: 1/8 in [Min], 1 1/2 in [Max].
Shear Strength: 1300 psi.
Chemical Compound: Acrylic Ester.
Applications: Thread.
Applicable Materials: Most Metals.
Curing Method: Anaerobic.
Odor/Scent: Negligible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTCH-WELD Instant Adhesive Surface Activator, 6 PK (SURF ACT)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC 1/2 Pint (13999)
- PC PRODUCTS 1.5 Oz PC-Woody Wood Epoxy Paste (023334)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- LOCTITE 290 Threadlocker, Wicking Grade 10 ml Bottle (LOC29021)
- LOCTITE Threadlocker, Primerless 243, 250mL Bottle, Blue (LOC1329505)
- LOCTITE Threadlocker 271 - Heavy Duty/Red, 487232 (487232)
- LOCTITE Thread Sealant, 242R Threadlocker Blue, Medium Strength 10 ml Bottle Old # 24221 (LOC135354)
- LOCTITE 567 PST Thread Sealant, High Temperature, 6 ml Tube (LOC56707)
- LOCTITE Threadlocker, LOCTITE 268, Red, High Strength, Solid, 0.32 oz Stick (826036)
- LOCTITE Threadlocker, LOCTITE 248, Blue, Medium Strength, Solid, 0.67 oz Stick (462476)
- Loctite Threadlockers