Shop All Epoxy & Structural Adhesives
Loctite
Loctite 442-411833 490 ml H8000 Acrylic Adhesive Cart
Mfr # 442-411833
Zoro # G104173058
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 442-411833
- Zoro # G104173058
- UPC # 79340361607
- Country of Origin China
- Category Epoxy & Structural Adhesives
Description
490 ml H8000 Acrylic Adhesive Cart
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Superior impact and peel strength,
- Excellent environmental resistance
- Capacity: 490 ml
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516B)
- 3M DUCT TAPE BLK 35YDX1.88"" (2835-B)
- SUPER GLUE Instant Adhesive, Original Series, Clear, 0.7 oz, Bottle (15118)
- AEGIS Adhesive Dots, EP2400 Series, Clear, 1/2 in (Round), Dot, 1:01 Mix Ratio, 30 min Functional Cure (KIT EP2400)
- LOCTITE Epoxy Adhesive, 9490 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 30 min Functional Cure (235487)
- LOCTITE Accelerator, E-40FL Series, Clear, 1.75 fl oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (237102)
- LOCTITE Plastic Adhesive, HY 4060 Series, Tan, 5 oz, Tube, 1:01 Mix Ratio, 24 hr Functional Cure (2205827)
- LOCTITE Instant Adhesive Solvent, Pneu-Wear Series, Clear, 1.75 oz, Bottle, 4:01 Mix Ratio (209824)
- LOCTITE UV Cure Adhesive, AA 3922 Series, Clear, Syringe (312057)
- LOCTITE Loctite 442-32430 50Ml Speedbonder 324 Acrylic Adhesive (442-32430)
- DEVCON Epoxy Adhesive, 11350 Series, Gray, Pail, 2:01 Mix Ratio, 2 to 3 hr Functional Cure (11350)
- Loctite Epoxy & Structural Adhesives