Shop All Two-Part Adhesive Applicators
Loctite
Loctite 442-39148 19 Gram 668 Retaining Compound
Mfr # 442-39148
Zoro # G004048739
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 442-39148
- Zoro # G004048739
- UPC # 79340391482
- Country of Origin United States
- Category Two-Part Adhesive Applicators
Description
19 Gram 668 Retaining Compound.
Bonds non-threaded, cylindrical metal assemblies with gaps up to 0.005? diameter.
Provides typical shear strength of 1,870 psi after 24 hours.
Prevents fretting and corrosion of metal assemblies.
Capacity Wt.: 19 g.
Color: Green.
Gap Fill: 0.005 in [Max].
Temp. Range: 400.0 °F [Max].
Specific Gravity: 1.1228.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Swan Seal 1/4 pt. (02054)
- LOCTITE Super Glue, Professional Series, .71 fl oz., Bottle (1365882)
- STANLEY DualMelt™ Glue Sticks, 4 in, Pack of 24 (GS20DT)
- OATEY Cement, Brush-Top Can, 8 fl oz, Gray (31094V)
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio (1034026)
- LOCTITE Multiple Ratio Two-Part Applicator, For 50 ml Cartridge (720228)
- LOCTITE Applicator, Black/Red, - Mixing Ratio (1093940)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 2:1 Mixing Ratio (1093981)
- LOCTITE Multiple Ratio Two-Part Applicator, Black, 1:1, 2:1, 4:1, 10:1 Mixing Ratio (2693823)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (1372751)
- IRION-AMERICA Professional Grade Dual Component Caulk Gun, Black/Turquoise (900093)
- Loctite Two-Part Adhesive Applicators