Shop All Automotive Coatings
Loctite
Loctite 442-160802 Extend Rust Treatment Coating
Mfr # 442-160802
Zoro # G304173032
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 442-160802
- Zoro # G304173032
- Country of Origin China
- Category Automotive Coatings
Description
Features
- One-step rust treatment goes on white and converts rust to a durable, black, metal-protective coating in 10 minutes
- Wire brush parts and apply with brush or spray
- Surface rust must be present
- Use as a primer or finish coat
- Resists temperatures to 250 F intermittent, 200 F continuous
- Color: Black
- Applicable Materials: Most Metals
- Applications: Body Filler; Metals; Fiberglass
- Capacity Vol. [Nom]: 1 gal
- Chemical Compound: Synthetic
- Full Cure Time @ Temp.: 30 min @ 77 °F
- Odor/Scent: Mild
- Resistance: Rust
- Specific Gravity [Nom]: 1.202
- Temp. Range [Max]: 250 °F
- VOC: 110.0 g/L
- Weight: 11.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (9MFR3)
- RED DEVIL EQUIPMENT CO Oil Seal Housing (9157400)
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (R189-4)
- TITESEAL Rubberized Undercoating, Black, 16 oz. (T1617R)
- RUST-OLEUM Automotive Filler Primer, Red, 11 oz. (249320)
- RUST-OLEUM Automotive Filler Primer, Gray, 11 oz. (249279)
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Gray Hot Rod Primer, 12 Ounce Aerosol Can (DAP1692)
- OATEY Primer Pvc Clear 4Oz (30750)
- VHT PAINT Removable Coating; Gloss Clear Coat; Aerosol Can; 11 Ounce (CWRC901)
- SEYMOUR MIDWEST Truck Bed Liner (20-041)
- RUST-OLEUM 12 oz. Flat Gray Auto Body Sandable Primer (249415)
- Loctite Automotive Paints & Primers