Loctite

Loctite 442-1167237 Anti-Seize Compounds


product price: $57.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prevents seizure galling and friction in stainless steel and other metal parts.
  • Capacity Wt.: 8 oz.
  • Temp. Range: 750.0 °F.
  • Color: White.
  • Odor/Scent: Mild Oil.
  • Physical Form: Paste or Gel.
  • Applicable Materials: Aluminum Most Metals Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.