Shop All Spray Foam Sealant
Loctite
Loctite 1000972 12 oz Tite Foam White Polyurethane Window & Door Foam Sealant
Mfr # 1000972
Zoro # G704108054
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 1000972
- Zoro # G704108054
- UPC # 79340651999
- Country of Origin China
- Category Spray Foam Sealant
Description
Polyurethane-based insulating foam sealant expands to fill, seal and insulate around window and door jambs. Its low-pressure formula is designed to not bow or warp window or door frames.
Features- Polyurethane-based insulating foam sealant expands to fill, seal and insulate around window and door jambs
- Provides four times more density versus conventional window and door foams for better durability and insulation
- Very strong adhesion to substrates, while remaining extremely flexible to move with building materials after cured
- Applies soft and cures rigid with a bright white color
- Strong adhesion while providing flexibility to move with building materials
- Color: White
- Material: Polyurethane
- Type: Window and Door
- Container Size: 12 oz
- Mildew Resistant: No
- Fire and High Heat Resistant: No
- Permanently Flexible: Yes
- VOC Level: 211.6 g/L
- Indoor or Outdoor: Indoor and Outdoor
- Moisture Resistant: Yes
- Paintable: Yes
- Recommended Surface: Wood, Metal, Stone, Brick and PVC
- Coverage Area: 80 linear ft.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anaerobic Gasket Maker, 515, 1.69 fl oz, Tube, Purple (135479)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- White (SL-TC-VLKM116-20-WT)
- OATEY RainRShine Blue Cement For PVC 16 oz (30893V)
- DAP Spray Foam Sealant, 12 oz, White (18836)
- GREAT STUFF Spray Foam Sealant, 12 oz, Yellow (00157906)
- TODOL PRODUCTS, INC Todol Pur Fill WF, Window Gun Foam - WF01 (WF01)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 24 Gun Use Cans, 2 Spray Foam Cleaner, 1 Spray Foam Gun, 27PK (24FC2FGC1SG)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 1 Spray Foam Cleaner, 14PK (12FC1FGC1SG)
- RED DEVIL 914 FOAM 12 OZ OFF WT WI NDOW DOOR (0914)
- TODOL PRODUCTS, INC Todol Pur Black NF, Professional Straw Foam (BF16)
- POWERS TriggerFoam Pro Expanding Polyurethane Foam, Window & Door Formula 29 oz., 12PK (POW 08134P)
- Loctite Spray Foam Sealant