Shop All Lubricants
Loctite
Lithium Grease, 1.5 Oz., Tube LB 8042(TM) Lithium Grease
Mfr # 270638
Zoro # G2272466
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 2 oz
- Grease Color White
- Max. Operating Temp. 380 Degrees F
- Timken OK Load Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 270638
- Zoro # G2272466
- UPC # 079340305304
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 1.5 oz. |
Details
Item | Multipurpose Grease |
NSF Rating | Not Rated |
Grease Color | White |
Max. Operating Temp. | 380 Degrees F |
Timken OK Load | Not Specified |
Grease Thickener | Lithium |
Grease Container | Tube |
NLGI Grade | 2 |
Four-Ball Wear | Not Specified |
Base Oil | Mineral |
Flash Point | 320 Degrees F |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.9 |
Container Type | Tube |
Color | White |
Application | Bearings |
Temp. Range | 380 Degrees F |
Series | LB 8042 |
Product Type | Multipurpose Grease |
Maximum Operating Temperature | 380 Degrees F |
NLGI Viscosity Grade | 2 |
Thickener | Lithium |
Description
Lithium Grease, Lithium Base, Size 1.5 oz., Container Type Tube, NLGI Grade NA, Color White, Temp. Range 380 Degrees F, Flash Point 320 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.9, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M214SD-120-A)
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 60 Nominal, 275 to 306 ID, 0025 Thickness, 34 Width, 300 S (844275)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/open, ID 10 mm x OD 26 mmx W 8 mm Milwaukee 02-04-1005, PK 2 (SE 6000-RS)
- LOCTITE 2 oz Cartridge White (234339)
- LOCTITE Silicone Carbide Grease, 1LB E 120 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39452)
- LOCTITE Silver Grade Anti-Seize Stick, 504469 (504469)
- LOCTITE Dielectric Grease, Silicone, LB8801, 5.3 oz tube, Clear (234317)
- LOCTITE ViperLube Multipurpose Grease, H1 Food Grade, NLGI Grade 2, Calcium Sulfonate, 14 oz, Tan (457457)
- LOCTITE 5452 Hp Seal 50 ml Tb (LO388925)
- SKF USA SKF Bearing Grease (LGHP 2/0.4)
- Loctite Penetrants and Lubricants