Shop All Caulks & Sealants
Loctite
Liquid High Temperature Sealant, 473 mL, Brown, Temp Range 59 Degrees to 86 Degrees F
Mfr # 2374452
Zoro # G7958223
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Construction, Electrical, Industrial, Metalworking
- Color Brown
- Size 473 mL
- Substrates Flanges, Threads
- Temp. Range 59 Degrees to 86 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 2374452
- Zoro # G7958223
- UPC # 30079340012715
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 473 mL |
Container Size | 15.99 fl oz |
Container Size Range | 5.1 oz to 16 oz |
Maximum Gap Fill Size | 1.57 in |
Container Size and Type | 15.99 fl oz |
Description
High Temperature Sealant, Color Brown, Container Size 15.99 fl oz, Full Cure Time 1 hr, Cure Type Heat, Maximum Gap Fill Size 1.57 in, Maximum Operating Temperature 86 Degrees F, Minimum Operating Temperature 59 Degrees F, Series NS 55400, Product Form Liquid, Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA, Chemical Base Thermally Reactive Resin, Clean Up Method Isopropyl Alcohol
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2" Green Masking Tape 24pk (2060)
- ABB Mastic Tape, 6 mil, 7" x 5", Black, PK10 (AC5X7)
- LOCTITE 2-Part, 1 gal. Gray Flooring/Grouting Concrete Repair (235572)
- WELDBOND Wldbnd Adhesive 5.4Oz (8-50160)
- LOCTITE 3 Oz Waterproof Sealant (908570)
- LOCTITE Polyurethane, White, Tube, 300 mL (2799582)
- LOCTITE Tite Foam 12 Oz. Gaps & Cracks Insulating Sealant (2839294)
- LOCTITE Silicone Sealant, 10.3OZ HI-TEMPERATURE RTV BLUE SILICONE (LOC30533)
- LOCTITE Polyseamseal 5.5 Oz. White Kitchen & Bath Caulk (2241860)
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2812562)
- Loctite Caulks & Sealants