Shop All Epoxy & Structural Adhesives
Loctite
Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure
Mfr # 261797
Zoro # G3159247
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No-Mix Adhesive Kit
- Application Metal Bonder
- Color Clear
- For Use On Dual Cartridge Applicator
- Container Size 0.35 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 261797
- Zoro # G3159247
- UPC # 079340293489
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.35 oz |
Size | 1.69 oz |
Description
Urethane Adhesive, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Off-White, Features High Peel Strength, High Shear Strength, Industrial Grade, Medium Viscosity, For Use With Dual Cartridge Applicator, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Glass, Metal, Plastic, Wood, VOC Content Weight Less Than 10 g/L, VOC Content Weight Percentage 1 Percent, Water Resistance Not Water-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 5/8” wide x 150' Sterling Seal-1 Spool (EJS1500.625150)
- OSI 10 Oz Gray Self Leveling Concrete Crack Masonry Sealant (1618150)
- INTERTAPE 530 BRN 24MMX54.8M IPG-IPG 36 (85214)
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- LOCTITE Construction Adhesive, PC 9593 Series, Blue, Pail, 2:01 Mix Ratio, 4 hr Functional Cure (2755354)
- LOCTITE Epoxy Adhesive, 330 Series, Gray, Can, No Mix Mix Ratio, 5 min Functional Cure (1691005)
- LOCTITE Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure (398459)
- LOCTITE Acrylic Adhesive, 25 ml, Syringe, Yellow, AA330 (1690727)
- LOCTITE Structural Adhesive, AA H8018 Series, Syringe, 10:1 Mix Ratio (2340595)
- LOCTITE Spray Trim Adhesive, Pneu-Wear Series, Clear, 24 oz, Aerosol Can, 4:01 Mix Ratio (209676)
- SIMPSON STRONG-TIE 8.5oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G10)
- Loctite Epoxy & Structural Adhesives