Shop All Epoxy & Structural Adhesives
Loctite
Instant Adhesive, 9460 Series, Clear, 0.17 oz, Bottle, 1:01 Mix Ratio, 3 hr Functional Cure
Mfr # 398467
Zoro # G3901371
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Cartridge
- Application Bonding Surfaces Should Be Clean, Dry, and Free of Contamination.
- Color Clear
- For Use On Dual Epoxy Applicator
- Container Size 0.17 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 398467
- Zoro # G3901371
- UPC # 079340831292
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.17 oz |
Size | 1.69 oz |
Description
Epoxy Adhesive, Container Type Dual-Cartridge, Cure Method Heat, Cured Color Gray, Features Easy to Mix, Easy to Dispense, Extended Worklife, Fatigue Resistant, Impact Resistant, Quick Heat Response, Resistant to Automotive Fluids, Smooth Paste, For Use With Dual Cartridge Applicator, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Engineering Thermoplastic, Metal, Laminate, VOC Content Weight Less Than 10 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4056 Double Coated Foam Tape 0.75" x 5yd, Black (4056)
- SCOTCH Electrical Tape Rbbr 15' (6165-BA-10)
- IRION-AMERICA 20oz Professional Grade Drip Free Sausage Caulking Gun, Black/Orange (200003)
- BIG STRETCH 10.5 Oz Sashco 10016 White Big Stretch Water-Based Elastomeric Sealant (10016)
- LOCTITE Epoxy Adhesive, HY 4060 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 24 hr Functional Cure (2217130)
- LOCTITE E-120HP Hysol Epoxy Adhesive, High Performance 50 ml Dual Syringe (LOC29353)
- LOCTITE Deep Pour Grout, PC 9626 Series, Black, 8 lb, Can, 4.05:1 to 8.21 Mix Ratio (235637)
- LOCTITE Instant Adhesive Solvent, Pneu-Wear Series, Clear, 1.75 oz, Bottle, 4:01 Mix Ratio (209824)
- LOCTITE Glue Stick, AA H8000 Series, White, Cartridge, 10:1 Mix Ratio (411833)
- LOCTITE Hot Melt Adhesive, E-60NC Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (237115)
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- Loctite Epoxy & Structural Adhesives