Shop All Instant Adhesives
Loctite
Instant Adhesive, 499 Series, Clear, 0.7 oz, Tube
Mfr # 135471
Zoro # G4958274
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Bonds Metal, Plastic, Rubber, Wood
- Materials Bonded Metal, Plastic, Rubber, Wood
- Container Size 0.7 oz
- Container Type - Adhesives Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 135471
- Zoro # G4958274
- UPC # 079340499454
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 0.7 oz |
Size | 20g |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size and Type | 0.7 fl oz Tube |
Container Size - Adhesives | 20 g |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 40,000 cP, Minimum Viscosity 18,000 cps, Series 499, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features For Use In Vertical and Overhead Applications, Materials Bonded Metal, Plastic, Rubber, Wood, Primary Applications Plastics, Standards 29 CFR 1910.1200, Electrically Insulating Yes, Gap Fill 0.01 in, Impact Resistant No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-238 Caulking Gun, Ez Thrust Half Shell, 28 Ounce (34-238)
- TODOL Multipurpose/Construction Spray Foam Sealant Kit, _, Green Case Kit, Black, 6 Component (SPS02)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- PROFORM Proform JT0081/JT0066 Joint Compound, 3.5 gal Carton (JT0081/50002485)
- LOCTITE General Adhesives, SUPER BONDER 420 INSTANT ADHESIVE (LOC42061)
- LOCTITE Instant Adhesive, 4471 Series, Clear, 0.7 oz, Bottle (158530)
- LOCTITE Instant Adhesive, 498 Series, Clear, 1 oz, Bottle (135469)
- LOCTITE Instant Adhesive, 460 Series, Clear, 0.7 oz, Bottle (135463)
- LOCTITE Instant Adhesive, 414 Series, Clear, 0.1 oz, Tube (233780)
- LOCTITE Instant Adhesive, 426 Series, Black, 0.35 oz, Syringe (231339)
- 3M SCOTCH-WELD Instant Adhesive Surface Activator, 6 PK (SURF ACT)
- Loctite Instant Adhesives