Shop All Gasket Sealants
Loctite
Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F
Mfr # 475374
Zoro # G2961174
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Protection of Leads and Sealing of Electrical Insulation, Ductwork, Vents, Flues, Doors and Windows
- Color White
- Size 10.15 oz
- Substrates Bonds Metals, Glass, Plastics, Wood
- Temp. Range -60 to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 475374
- Zoro # G2961174
- UPC # 079340323919
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 10.15 oz |
Container Size | 10.15 fl oz |
Container Size Range | 5.1 oz to 16 oz |
Container Size and Type | 10.15 fl oz Cartridge |
Description
Gasket Sealant, Color White, Container Size 10.15 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature Vulcanizing (RTV), Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -60 Degrees F, Series SI 9160, Working Time 45 min, Product Form Paste, For Material Type Glass, Metal, Plastic, Wood, Resistance Properties Non-Sagging, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air-Operated Syringe, 30 mL, Taper Tip (Barrel & Stopper Only), High Density Polypropylene, PK 10 (5FVD7)
- SHURTAPE Painters Masking Tape, Natural, 36mm (CP 066)
- USA INDUSTRIALS Sikaflex 1A 91015 Stone One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91015)
- U S CHEMICAL & PLASTICS PRONTO-Kombi Spot Putty 5oz (US32046)
- LOCTITE Non-Corrosive RTV Silicone Sealant, 300 mL, Clear, Temp Range -75 to 500 Degrees F (234325)
- LOCTITE Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F (1540591)
- LOCTITE High Temp. Gasket Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F (198817)
- LOCTITE 5699 Grey, Flange Sealant High Performance RTV Silicone Gasket Maker 300 ml Cartridge (LOC18581)
- LOCTITE Stick Thread Treatment Assortment Kit, 576507 (576507)
- LOCTITE Gasket Sealant, 99MA 9OZ SPRAY-A-GASKET (LOC30526)
- PERMATEX Gasket Maker, Anaerobic, 50mL Tube, Purple (51531)
- Loctite Gasket Sealants & Makers