Shop All Spray Adhesives
This Product is Discontinued
Loctite
High Performance Middleweight Bonding High Strength Synthetic Rubber Spray Adhesive 13.5 oz (Discontinued)
Mfr # 2235317
Zoro # G505389560
This Product is Discontinued
Key Features
- Container Type Can
- Type Adhesive
- For Use On Bonding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 2235317
- Zoro # G505389560
- UPC # 79340651630
- Country of Origin United States
- Category Spray Adhesives
Details
Item | Glue Stick |
Container Type | Can |
Type | Adhesive |
For Use On | Bonding |
Description
Loctite High Performance 200 is a premium-quality spray adhesive that dries clear and has a superior bonding strength for indoor use on porous and non-porous substrates. Great for a variety of household and automotive repair projects Loctite High Performance 200 is recommended for middleweight bonding wood metal acrylic foam fabric polyethylene and polypropylene PVC paper cardboard leather felt carpet corkboard glass foil rubber and many plastics. This acid-free formula will not damage photographs does not bubble and requires no reworking for a repositionable or permanent bond. Fast acting this spray adhesive sets in just 10 minutes with full cure in 24 hours for invisible repairs and dries clear without yellowing with age. Multiple coats can be applied to increase the bond strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.