Shop All Construction Adhesives
Loctite
Glue Stick, Clear, 10 fl oz, Cartridge
Mfr # 1390595
Zoro # G510354409
original price:
$6.15
5% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 10 fl oz
- Container Type Cartridge
- Materials Bonded Brick, Carpets, Cellular Vinyl/PVC Trim, Cement-Based Products, Ceramic, Concrete, Drywall, Fiber Cement Panels, Fiberglass, Flooring, Foam Insulation, Galvanized Metal, Granite, Hardwood, Lead, Marble, Masonry, MDF, Metal, Molding, OSB, Plywood, Polyash Trim, Polysio (Urethane) Foam, Rigid, Slate, Stainless Steel, Stone, Treated Wood, Wood, XPS (Extruded Polystyrene Foam)
- Chemical Base Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1390595
- Zoro # G510354409
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10 fl oz |
Description
Construction Adhesive, Adhesive Color Tan, Application Method Caulking Gun, Chemical Base Polyurethane, Container Size 10 fl oz, Container Type Cartridge, Features All Purpose, Low-VOC, Stronger, Versatile, Weather Resistant, Finishing Features Paintable, Interior/Exterior Interior/Exterior, Working Time 30 min, VOC Content Weight Percentage less than 3 Percent, Water Resistance Waterproof, VOC Content Weight 76 g/L, Standards APA AFG-01, VOC, Low Odor Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Mark V Mix Nozzle 50ml (MAH 06-21T)
- DAP Construction Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (18814)
- 3M Replacement for 3M 35-green-3/4x66ft (35-GREEN-3/4X66FT 3M)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- LOCTITE Construction Adhesive, Clear, 9 oz (2442595)
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 28 oz (1421930)
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 10 oz (1421941)
- LOCTITE Loctite PL 400 Subfloor Adhesive Synthetic Latex Subfloor Construction Adhesive 28 oz (1602142)
- LOCTITE Power Grab 1 Gal. All-Purpose Paneling & FRP Adhesive (2082702)
- LOCTITE Power Grab Tub Surrounds Synthetic Latex Construction Adhesive 10 oz (2546759)
- F-26 Premium Waterproof Construction Adhesive 29 oz (F26-34)
- Loctite Construction Adhesives