Shop All Epoxy & Structural Adhesives
Loctite
Glue Stick, Black, Syringe
Mfr # 1366072
Zoro # G7779977
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Color Black
- Container Type Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1366072
- Zoro # G7779977
- UPC # 79340686274
- Country of Origin China
- Category Epoxy & Structural Adhesives
Details
Item | Glue Stick |
Type | Epoxy Adhesive |
Color | Black |
Container Type | Syringe |
Description
A two-part adhesive consisting of an epoxy resin and a hardener. When mixed in equal volumes, the resin and hardener react to produce a tough, rigid, high-strength bond which starts to set in 1 minute and reaches handling strength in 5 to 10 minutes.Loctite Instant Mix Epoxy Resin And Hardener, 0.47 oz Carded Syringe, Yellow Hardener, Liquid Hardener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 0.75" x 5yd, Dark Gray, 25 mil (4646)
- ZORO SELECT Masking Tape, Paper, Blue, 6" (UV14)
- DAP Caulk, 5.5 oz, Tube, White, Acrylic Latex, Silicone Base (11425)
- PERFORMIX 4OZ RED LIQUID ELECTRICAL TAPE (LET14Z01)
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- LOCTITE Epoxy Adhesive, E-05CL Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 30 min Functional Cure (237099)
- LOCTITE Construction Adhesive, H3300 Series, Tan, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (473132)
- LOCTITE Structural Adhesive, AA H8003 Series, Cartridge (2494409)
- LOCTITE Epoxy Adhesive, 9490 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 30 min Functional Cure (235487)
- LOCTITE E-40FL Hysol Epoxy Adhesive, High Performance 50 ml Dual Cartridge (LOC29304)
- LOCTITE Hot Melt Adhesive, 151 Series, Clear, Dual-Cartridge, 2.5:1 Mix Ratio, 3 hr Functional Cure (1373435)
- Loctite Epoxy & Structural Adhesives